Motion
14015060

Werma
14015060

140.150.60 MULTI.TONE SOUNDER 110.240VAC
MI ITEM #07685571
MFR #14015060
Your Price$232.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
14015060

140.150.60 MULTI.TONE SOUNDER 110.240VAC
MI ITEM #07685571
MFR #14015060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.40/each(List $267.26)

Overview

Mfr description
140.150.60 MULTI.TONE SOUNDER 110.240VAC

Specifications

  • Color
    Red
  • Diameter
    100 mm
  • Height
    110 mm
  • Housing Color
    Red
  • Spec Sheet
  • Voltage
    115-230 V
  • Weight
    338 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text