Motion
15030055

Werma
15030055

150.300.55 LED PERMANENT BUZZER 24VDC
MI ITEM #07685575
MFR #15030055
Your Price$185.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
15030055

150.300.55 LED PERMANENT BUZZER 24VDC
MI ITEM #07685575
MFR #15030055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.53/each(List $213.36)

Overview

Mfr description
150.300.55 LED PERMANENT BUZZER 24VDC

Specifications

  • Color
    Yellow
  • Diameter
    50 mm
  • Height
    74 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    48 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text