Motion
20810067

Werma
20810067

208.100.67 FLASHING BEACON 115VAC RED
MI ITEM #07685586
MFR #20810067
List Price$293.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
20810067

208.100.67 FLASHING BEACON 115VAC RED
MI ITEM #07685586
MFR #20810067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.60/each for your price

Overview

Mfr description
208.100.67 FLASHING BEACON 115VAC RED

Specifications

  • Color
    Red
  • Diameter
    58 mm
  • Height
    103 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    90 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text