Motion
23110055

Werma
23110055

231.100.55 LED PERMANENT BEACON 24VDC
MI ITEM #07685589
MFR #23110055
List Price$168.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
23110055

231.100.55 LED PERMANENT BEACON 24VDC
MI ITEM #07685589
MFR #23110055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.14/each for your price

Overview

Mfr description
231.100.55 LED PERMANENT BEACON 24VDC

Specifications

  • Color
    Red
  • Diameter
    29 mm
  • Height
    154 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    21 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text