Motion
64350067

Werma
64350067

643.500.67 XENON FLASHING 115VAC BLUE
MI ITEM #07685598
MFR #64350067
List Price$177.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
64350067

643.500.67 XENON FLASHING 115VAC BLUE
MI ITEM #07685598
MFR #64350067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.89/each for your price

Overview

Mfr description
643.500.67 XENON FLASHING 115VAC BLUE

Specifications

  • Color
    Blue
  • Diameter
    70 mm
  • Height
    66 mm
  • Spec Sheet
  • Voltage
    115 V
  • Weight
    87 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text