Motion
64584055

Werma
64584055

645.840.55 VOCAL ELEMENT MP3 FILES 24VDC
MI ITEM #07685602
MFR #64584055
Your Price$565.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
64584055

645.840.55 VOCAL ELEMENT MP3 FILES 24VDC
MI ITEM #07685602
MFR #64584055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$565.68/each(List $678.82)

Overview

Mfr description
645.840.55 VOCAL ELEMENT MP3 FILES 24VDC

Specifications

  • Color
    Black
  • Diameter
    70 mm
  • Height
    110 mm
  • Housing Color
    Black
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    290 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text