Motion
69931075

Werma
69931075

699.310.75 K37 24VAC/DC GREEN/YELLOW/RED
MI ITEM #07685620
MFR #69931075
List Price$374.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
69931075

699.310.75 K37 24VAC/DC GREEN/YELLOW/RED
MI ITEM #07685620
MFR #69931075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.51/each for your price

Overview

Mfr description
699.310.75 K37 24VAC/DC GREEN/YELLOW/RED

Specifications

  • Color
    Clear
  • Diameter
    38 mm
  • Height
    175 mm
  • Housing Color
    Silver
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    216 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text