1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
82920755
LED Perm./Blink.Beacon RM 24VDC GN
MI ITEM #
07685626
MFR #
82920755
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 82920755
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
82920755
LED Perm./Blink.Beacon RM 24VDC GN
MI ITEM #
07685626
MFR #
82920755
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
829.207.55 LED STEADY/BLINK BEACON 24VDC
Specifications
Diameter
98 mm
Height
200 mm
Spec Sheet
Click here
Weight
321 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data