1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
96000041
Fixing bracket WM BK
MI ITEM #
07685633
MFR #
96000041
List Price
$45.88
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 96000041
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
96000041
Fixing bracket WM BK
MI ITEM #
07685633
MFR #
96000041
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$45.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
960.000.41 FIXING BRACKET BASE MOUNT
Specifications
Height
50 mm
Length
149 mm
Spec Sheet
Click here
Width
80 mm
Weight
86 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data