Motion
49-22-4006

MILWAUKEE TOOL
49-22-4006

HOLE DOZER™ General-Purpose Hole Saw Kit - 9PC
MI ITEM #07685765
MFR #49-22-4006
Price$85.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4006

HOLE DOZER™ General-Purpose Hole Saw Kit - 9PC
MI ITEM #07685765
MFR #49-22-4006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.09/each

Specifications

Details

  • Includes
    5 Hole Saws: 3/4", 7/8", 1", 1-1/8", 1-1/2", 1 Arbor, 2 Pilot Bits, 1 Spacer and Adapter
  • Manufacturer Upc Number
    045242353682
  • Material
    Alloy Steel
  • Number of Hole Saws
    9
  • TPI/Number of Teeth
    6
  • UPC_NO
    045242353682

Overview

Mfr description
49-22-4006 HOLESAW KIT BIM HS DOZER
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • Customizable Hole Saw Case
  • All-Access Slots for Easy Plug Removal
  • Thermoset Coating for Faster Cutting
  • Interchangeable Pegs Allow for Customizeable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Removable Accessory Box Offers Additional Customization Options
  • Designed to Fit Perfectly into Packout™ Organizers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought