Motion
SS5Y3-42-16-01N

SMC CORP OF AMERICA
SS5Y3-42-16-01N

Solenoid-operated Air Control Valve - 5-Way, Base Mounted, 1/8 in, NPT Threads
Mi Item #07685812
MFR #SS5Y3-42-16-01N
Price$142.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-42-16-01N

Solenoid-operated Air Control Valve - 5-Way, Base Mounted, 1/8 in, NPT Threads
Mi Item #07685812
MFR #SS5Y3-42-16-01N

Mfr description
SS5Y3-42-16-01N
  • Bar stock type manifold for SY3000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.91/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Subplate Port Size
    1/8 in NPT

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.125
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Base Mounted
  • Mounting
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Ports  
    5
  • Number Of Stations
    16
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Unit Specification
    Manifold
  • Valve Series
    SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)