Motion
ARP30-F03B-1
Precision Air Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #07685971
MFR #ARP30-F03B-1
Price$68.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Air Regulator - 3/8 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #07685971
MFR #ARP30-F03B-1

Mfr description
ARP30-F03B-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.80/each

Specifications

Dimensions

  • Body Size
    30
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    0.3 kg

Details

  • Adjuster Type
    Locking Adjustment Knob
  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Bracket
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Mounting Type
    With Bracket
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: MPa
  • Relief Function
    Relieving
  • Series/System
    ARP
  • Set Pressure Range
    0.7 to 29 psi
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)