Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationRotary
- Auto-SwitchYes
- Cylinder SuffixXC22
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)