Motion
GH001-4
DANFOSS AEROQUIP LLC GH001 Series Hose - 3/16 in Inner Diameter, 500 psi Working Pressure, Polyamide Tube Material, 1.000 ft Length
MI ITEM #07686013
MFR #GH001-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC GH001 Series Hose - 3/16 in Inner Diameter, 500 psi Working Pressure, Polyamide Tube Material, 1.000 ft Length
MI ITEM #07686013
MFR #GH001-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH001-4 1/4" A/C REFRIGERANT HOSE
  • Easy to Install-significant reduction in potential hose damage. GH001 has maximum kink resistance, temperature resistance
  • Extremely low permeation value
  • Excellent heat resistance and offering a higher functional temperature range than traditional Type C or E hoses and is Ozone and UV resistant

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    500 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    2000 psi
  • Hose Covering Material
    EPDM
  • Operating Temperature Range
    284 to -40 °F
  • Color
    Black
  • Length
    1.000 ft
  • Typical Applications
    Truck, Bus, Ag and Construction, Air Conditioning and Refrigeraton Systems
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    284 °F
  • Tube Material
    Polyamide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text