Motion
ZUC205-16

NTN
ZUC205-16

Insert - Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 34 mm Width
Mi Item #07686125
MFR #ZUC205-16
Price$127.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZUC205-16

Insert - Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 34 mm Width
Mi Item #07686125
MFR #ZUC205-16

Mfr description
ZUC205-16 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm
  • Overall Width
    34 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4550253074762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)