Motion
D23230
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 20 mm OD, 27.2 mm Length, 2.8 mm Wire Size, 29.2500 N/mm Spring Rate
MI ITEM #07686155
MFR #D23230
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, End Type - Squared and Ground, 20 mm OD, 27.2 mm Length, 2.8 mm Wire Size, 29.2500 N/mm Spring Rate
MI ITEM #07686155
MFR #D23230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.00/each

Specifications

Dimensions

  • Free Length
    27.2 mm
  • Outside Diameter
    20 mm
  • Weight
    0.44494 lbs
  • Wire Size
    2.8 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D23230
  • Material
    Stainless Steel
  • Minimum Order Quantity
    10
  • Spring Rate
    29.2500 N/mm
  • Type Design
    Compression Spring

Overview

Mfr description
D23230 COMPRESSION SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought