Motion
195689-K
V-9 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 0.75 A, 230 V, 50 Hz, 3000 VPM Vibration Speed
Mi Item #07686233
MFR #195689-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-9 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 0.75 A, 230 V, 50 Hz, 3000 VPM Vibration Speed
Mi Item #07686233
MFR #195689-K

Mfr description
195689-K V-9-D VIB ASSY 230/50 W/COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.438 In
  • For Wall Thickness
    0.036 in
  • Height
    4.0625 in
  • Length
    10.25 in
  • Weight
    9.5 lbs
  • Width
    4.25 in

Details

  • Amperage
    0.75 A
  • Body Material
    Steel, Aluminum
  • Bolt Pattern
    9.25 inch
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    18-3 SJO Pigtail,10 foot
  • Frequency
    50 Hz
  • Frequency Option
    3000 VPM
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Phase
    1
  • Typical Control
    7200-006-A
  • Vibration Speed
    3000 VPM
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)