Motion
160157-M
V-20 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1 A, 230 V, 60 Hz, 3600 VPM Vibration Speed
Mi Item #07686234
MFR #160157-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-20 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1 A, 230 V, 60 Hz, 3600 VPM Vibration Speed
Mi Item #07686234
MFR #160157-M

Mfr description
160157-M V-20(RC)W/CVR VIBRATOR 230/60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.438 In
  • For Wall Thickness
    1/16 in
  • Height
    4.3125 in
  • Length
    10.25 in
  • Weight
    14 lbs
  • Width
    5.125 in

Details

  • Amperage
    1 A
  • Body Material
    Steel, Aluminum
  • Bolt Pattern
    9.25 inch
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    18-3 SJO Pigtail,10 foot
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Phase
    1
  • Typical Control
    7200-006-B
  • Vibration Speed
    3600 VPM
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)