Motion
160203-F
V-41-A1 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1.75 A, 230 V, 50 Hz, 3000 VPM Vibration Speed
MI ITEM #07686240
MFR #160203-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-41-A1 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1.75 A, 230 V, 50 Hz, 3000 VPM Vibration Speed
MI ITEM #07686240
MFR #160203-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160203-F V-41-A1 RC VIBRATOR 230/50

Specifications

  • Phase
    1
  • Amperage
    1.75 A
  • Voltage
    230 V
  • Frequency
    50 Hz
  • Frequency Option
    3000 VPM
  • Vibration Speed
    3000 VPM
  • Body Material
    Steel, Aluminum
  • Color
    Red
  • Mounting Suffix
    1
  • Controller Optional Required
    Required
  • Typical Control
    7200-006-A
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Electrical Connection
    16-3 SJO Pigtail,10 foot
  • For Wall Thickness
    1/8 in
  • Bolt Pattern
    8.25 inch
  • Bolt Hole Diameter
    17/32 in
  • Width
    7.375 in
  • Height
    6.5 in
  • Length
    9.375 in
  • Weight
    25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text