Motion
164443-V
V-50-D1 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1 A, 575 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686247
MFR #164443-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-50-D1 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1 A, 575 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686247
MFR #164443-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
164443-V V-50-D1 VIBRATOR 575/60

Specifications

  • Phase
    1
  • Amperage
    1 A
  • Voltage
    575 V
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Vibration Speed
    3600 VPM
  • Body Material
    Steel, Aluminum
  • Color
    Red
  • Mounting Suffix
    1
  • Controller Optional Required
    Required
  • Typical Control
    7200-039-2A
  • Impacting Type
    Solid
  • Max Operating Temperature
    200 °F
  • Electrical Connection
    16-3 SJO Pigtail,10 foot
  • For Wall Thickness
    1/4 in
  • Bolt Pattern
    9.25 inch
  • Bolt Hole Diameter
    0.688 in
  • Width
    9.75 in
  • Height
    7.25 in
  • Length
    10.75 in
  • Weight
    40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text