Motion
164440-K
V-51-D1S Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1.2 A, 460 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686252
MFR #164440-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-51-D1S Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1.2 A, 460 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686252
MFR #164440-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
164440-K V-51-D1S 460/60

Specifications

  • Phase
    1
  • Amperage
    1.2 A
  • Voltage
    460 V
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Vibration Speed
    3600 VPM
  • Body Material
    Steel, Aluminum
  • Color
    Red
  • Mounting Suffix
    1S
  • Controller Optional Required
    Optional
  • Typical Control
    Self Contained
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Electrical Connection
    16-3 SJO Pigtail,10 foot
  • For Wall Thickness
    1/8 in
  • Bolt Pattern
    9.25 inch
  • Bolt Hole Diameter
    0.688 in
  • Width
    9.75 in
  • Height
    7.25 in
  • Length
    10.75 in
  • Weight
    40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text