Motion
164443-Z
V-51-D1 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1.45 A, 380 V, 50 Hz, 3000 VPM Vibration Speed
Mi Item #07686253
MFR #164443-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-51-D1 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1.45 A, 380 V, 50 Hz, 3000 VPM Vibration Speed
Mi Item #07686253
MFR #164443-Z

Mfr description
164443-Z V-51-D1 VIBRATOR 380/50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    0.688 in
  • For Wall Thickness
    1/8 in
  • Height
    7.25 in
  • Length
    10.75 in
  • Weight
    40 lbs
  • Width
    9.75 in

Details

  • Amperage
    1.45 A
  • Body Material
    Steel, Aluminum
  • Bolt Pattern
    9.25 inch
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    16-3 SJO Pigtail,10 foot
  • Frequency
    50 Hz
  • Frequency Option
    3000 VPM
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Mounting Suffix
    1
  • Phase
    1
  • Typical Control
    7200-040-4A
  • Vibration Speed
    3000 VPM
  • Voltage
    380 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)