Motion
164498-B
V-85-C Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 7 A, 115 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686254
MFR #164498-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-85-C Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 7 A, 115 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686254
MFR #164498-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
164498-B V-85-C VIBRATOR 115/60

Specifications

  • Phase
    1
  • Amperage
    7 A
  • Voltage
    115 V
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Vibration Speed
    3600 VPM
  • Body Material
    Steel, Aluminum
  • Color
    Red
  • Controller Optional Required
    Required
  • Typical Control
    229201-A
  • Impacting Type
    Solid
  • Max Operating Temperature
    200 °F
  • Electrical Connection
    16-3 SJO Pigtail,10 foot
  • For Wall Thickness
    5/16 in
  • Bolt Pattern
    7 X 10
  • Bolt Hole Diameter
    11/16 in
  • Width
    10.625 in
  • Height
    8.75 in
  • Length
    11.5 in
  • Weight
    79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text