Motion
164498-D
V-85-C Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1.8 A, 460 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686255
MFR #164498-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-85-C Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 1.8 A, 460 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686255
MFR #164498-D

Mfr description
164498-D V-85-C VIBRATOR 460/60
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    11/16 in
  • For Wall Thickness
    5/16 in
  • Height
    8.75 in
  • Length
    11.5 in
  • Weight
    79 lbs
  • Width
    10.625 in

Details

  • Amperage
    1.8 A
  • Body Material
    Steel, Aluminum
  • Bolt Pattern
    7 X 10
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    16-3 SJO Pigtail,10 foot
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Impacting Type
    Solid
  • Max Operating Temperature
    200 °F
  • Phase
    1
  • Typical Control
    7200-040-4A
  • Vibration Speed
    3600 VPM
  • Voltage
    460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)