Motion
164501-N
V-85 C1 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 2.2 A, 380 V, 50 Hz, 3000 VPM Vibration Speed
Mi Item #07686265
MFR #164501-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-85 C1 Bin Vibrator - Steel, Aluminum Body Material, Red Color, 1 Phase, 2.2 A, 380 V, 50 Hz, 3000 VPM Vibration Speed
Mi Item #07686265
MFR #164501-N

Mfr description
164501-N VIBRATOR, V-85 C1 380/50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    11/16 in
  • For Wall Thickness
    5/16 in
  • Height
    8.75 in
  • Length
    11.5 in
  • Weight
    79 lbs
  • Width
    10.625 in

Details

  • Amperage
    2.2 A
  • Body Material
    Steel, Aluminum
  • Bolt Pattern
    7 X 10
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    16-3 SJO Pigtail,10 foot
  • Frequency
    50 Hz
  • Frequency Option
    3000 VPM
  • Impacting Type
    Solid
  • Max Operating Temperature
    200 °F
  • Mounting Suffix
    1
  • Phase
    1
  • Series
    LIPVV85ZMZ
  • Typical Control
    7200-040-4A
  • Vibration Speed
    3000 VPM
  • Voltage
    380 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)