Motion
164483-G
V-180-C1 Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 6 A, 460 V, 60 Hz, 3600 VPM Vibration Speed
Mi Item #07686266
MFR #164483-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-180-C1 Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 6 A, 460 V, 60 Hz, 3600 VPM Vibration Speed
Mi Item #07686266
MFR #164483-G

Mfr description
164483-G V-180-C1 RC VIBRATOR 460/60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • For Wall Thickness
    3/8 in
  • Height
    11 in
  • Length
    15.25 in
  • Weight
    220 lbs
  • Width
    15.185 in

Details

  • Amperage
    6 A
  • Body Material
    Steel
  • Bolt Pattern
    12 Square
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    12-3 SJO Pigtail,10 foot
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Impacting Type
    Solid
  • Max Operating Temperature
    200 °F
  • Mounting Suffix
    1
  • Phase
    1
  • Series
    LIPVV180MZ
  • Typical Control
    7200-040-8A
  • Vibration Speed
    3600 VPM
  • Voltage
    460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)