Motion
164486-G
V-180-C1 Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 4.8 A, 575 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686269
MFR #164486-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-180-C1 Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 4.8 A, 575 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686269
MFR #164486-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
164486-G V-180-C1 VIBRATOR 575/60V

Specifications

  • Phase
    1
  • Amperage
    4.8 A
  • Voltage
    575 V
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Vibration Speed
    3600 VPM
  • Body Material
    Steel
  • Color
    Red
  • Mounting Suffix
    1
  • Controller Optional Required
    Required
  • Typical Control
    7200-039-6A
  • Impacting Type
    Solid
  • Max Operating Temperature
    200 °F
  • Electrical Connection
    12-3 SJO Pigtail,10 foot
  • For Wall Thickness
    3/8 in
  • Bolt Pattern
    12 Square
  • Bolt Hole Diameter
    3/4 in
  • Width
    15.1875 in
  • Height
    11 in
  • Length
    15.25 in
  • Weight
    220 lbs
  • Series
    LIPVV181MZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text