Motion
164486-Y
V-181-C1 Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 6.9 A, 400/415 V, 50 Hz, 3000 VPM Vibration Speed
MI ITEM #07686272
MFR #164486-Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-181-C1 Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 6.9 A, 400/415 V, 50 Hz, 3000 VPM Vibration Speed
MI ITEM #07686272
MFR #164486-Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • For Wall Thickness
    3/8 in
  • Height
    11 in
  • Length
    15.25 in
  • Weight
    220 lbs
  • Width
    15.1875 in

Details

  • Amperage
    6.9 A
  • Body Material
    Steel
  • Bolt Pattern
    12 Square
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    12-3 SJO Pigtail,10 foot
  • Frequency
    50 Hz
  • Frequency Option
    3000 VPM
  • Impacting Type
    Cushioned
  • Max Operating Temperature
    200 °F
  • Mounting Suffix
    1
  • Phase
    1
  • Series
    LIPVV181MZ
  • Typical Control
    7200-040-8A
  • Vibration Speed
    3000 VPM
  • Voltage
    400/415 V

Overview

Mfr description
164486-Y VIBRATOR, V-181-C1 400/415/50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought