Motion
160140-C
V-75-AS Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 8 A, 230 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686278
MFR #160140-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-75-AS Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 8 A, 230 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686278
MFR #160140-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160140-C V-75-AS VIB ASSY 230/60

Specifications

  • Phase
    1
  • Amperage
    8 A
  • Voltage
    230 V
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Vibration Speed
    3600 VPM
  • Body Material
    Steel
  • Color
    Red
  • Controller Optional Required
    Optional
  • Typical Control
    Self Contained
  • Impacting Type
    Solid
  • Max Operating Temperature
    350 °F
  • Electrical Connection
    12-3 SJO Pigtail,10 foot
  • For Wall Thickness
    5/16 in
  • Bolt Pattern
    6.5 X 11.5
  • Bolt Hole Diameter
    11/16 in
  • Width
    10 in
  • Height
    12.375 in
  • Length
    13 in
  • Weight
    113 lbs
  • Series
    LIPVV75ZMZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text