Motion
160124-D
V-500 Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 17.5 A, 460 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686279
MFR #160124-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-500 Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 17.5 A, 460 V, 60 Hz, 3600 VPM Vibration Speed
MI ITEM #07686279
MFR #160124-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    1-9/16 in
  • For Wall Thickness
    1 in
  • Height
    23.75 in
  • Length
    25.75 in
  • Weight
    700 lbs
  • Width
    14.5 in

Details

  • Amperage
    17.5 A
  • Body Material
    Steel
  • Bolt Pattern
    11-1/2 X 13
  • Color
    Red
  • Controller Optional Required
    Required
  • Electrical Connection
    8 AWG 3 leads 30 inch
  • Frequency
    60 Hz
  • Frequency Option
    3600 VPM
  • Impacting Type
    Solid
  • Max Operating Temperature
    350 °F
  • Phase
    1
  • Series
    LIPVV500MZ
  • Typical Control
    7200-040-20A
  • Vibration Speed
    3600 VPM
  • Voltage
    460 V

Overview

Mfr description
160124-D V-500 RC VIBRATOR 460/60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought