1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYNTRON MATERIAL HANDLING
221037-C
CTRC-1C Bin Vibrator Controller - AC Frequency Option
MI ITEM #
07686280
MFR #
221037-C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SYNTRON MATERIAL HANDLING 221037-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNTRON MATERIAL HANDLING
221037-C
CTRC-1C Bin Vibrator Controller - AC Frequency Option
MI ITEM #
07686280
MFR #
221037-C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
221037-C CTRC-1C
Specifications
Frequency Option
AC
Overall Length
6.25 in
Overall Width
3.5 in
Overall Height
3.25 in
Weight
1.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data