Motion
ZP2-50HNT
Pneumatic Vacuum Cup - 50 mm Cup OD, 50 mm Pad Diameter, NBR Material, NBR + Stuck Fluororesin Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #07686310
MFR #ZP2-50HNT
Price$53.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 50 mm Cup OD, 50 mm Pad Diameter, NBR Material, NBR + Stuck Fluororesin Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #07686310
MFR #ZP2-50HNT

Mfr description
ZP2-50HNT
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.08/each

Specifications

Dimensions

  • Cup Outside Diameter  
    50 mm
  • Overall Weight
    27 g
  • Pad Diameter
    50 mm
  • Weight
    27 g

Details

  • Cup Material
    NBR
  • Pad Material
    NBR + Stuck Fluororesin
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)