Motion
97-500/14NI
Ce Fabric Glove - OS Size, Cotton, Smooth Surface, Powder-Free, White Color
MI ITEM #07686333
MFR #97-500/14NI
Price$0.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Fabric Glove - OS Size, Cotton, Smooth Surface, Powder-Free, White Color
MI ITEM #07686333
MFR #97-500/14NI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.99/each

Specifications

Dimensions

  • Glove Size
    OS
  • Length  
    36.83 cm

Details

  • Application
    Ideal for inspection and electronics assembly.
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Straight
  • Description
    Economy, Light Weight Cotton Lisle Inspection Glove with Unhemmed Cuff - 14" (Bulk Pack)
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Smooth
  • Hand Type
    Reversible
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    97-500/14NI
  • Manufacturer Upc Number
    616314029219
  • Material
    Cotton
  • Powder Style
    Powder-Free
  • Product Line
    Cleanteam
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314029219

Overview

Mfr description
97-500/14NI RAD GLOVE INSERTS
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought