Motion
317631
Hand Tap - 3/8 - 16 Thread Size, 4 Flutes, UNC Thread Standard, Left Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #07686344
MFR #317631
Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 3/8 - 16 Thread Size, 4 Flutes, UNC Thread Standard, Left Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #07686344
MFR #317631

Mfr description
317631 TAP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.05/each

Specifications

Dimensions

  • Overall Length
    2.9400 in
  • Shank Diameter
    0.3810 in
  • Table Length
    2.9400 in
  • Thread Length  
    1.2500 in
  • Thread Size
    3/8 - 16

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Thread Direction
    Left Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)