Motion
PD05P-ARS-PTL-B

ARO CORP
PD05P-ARS-PTL-B

Air Operated Diaphragm Pump - 14.4 gpm Max, 125 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, Long-Life PTFE Diaphragm
Mi Item #07686385
MFR #PD05P-ARS-PTL-B
Price$1,666.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05P-ARS-PTL-B

Air Operated Diaphragm Pump - 14.4 gpm Max, 125 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, Long-Life PTFE Diaphragm
Mi Item #07686385
MFR #PD05P-ARS-PTL-B

Mfr description
PD05P-ARS-PTL-B DIAPHRAGM PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,666.50/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 - 14 NPTF-1

Details

  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Long-Life PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Instruction Manual
  • Max Pressure
    125 psi
  • Maximum Flow Rate
    14.4 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)