Motion
22248EMBW33W45A

TIMKEN
22248EMBW33W45A

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, C0
MI ITEM #07686531
MFR #22248EMBW33W45A
Price$14,311.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22248EMBW33W45A

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, C0
MI ITEM #07686531
MFR #22248EMBW33W45A

Mfr description
22248EMBW33W45A BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,311.78/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    4.7240 in
  • Outside Diameter  
    440 mm
  • Overall Width  
    120 mm
  • Weight
    178.21 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    524000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796032514
  • Maximum RPM (Grease)
    1100 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    663000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796032514

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)