1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
97584040
Tube D25mm 400mm long SR
MI ITEM #
07686760
MFR #
97584040
Your Price
$36.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 97584040
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
97584040
Tube D25mm 400mm long SR
MI ITEM #
07686760
MFR #
97584040
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$36.73
/each
(List
$42.24
)
Qty
Add to Cart
Overview
Mfr description
975.840.40 KS TUBE 400MM
Specifications
Diameter
25 mm
Height
400 mm
Spec Sheet
Click here
Weight
120 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data