Motion
6004LLBP5

NTN
6004LLBP5

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07686873
MFR #6004LLBP5
Price$555.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6004LLBP5

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07686873
MFR #6004LLBP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$555.55/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6004LLBP5 BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The 6004LLBP5 is a double sealed radial deep groove ball bearing with a 20 mm bore and 42 mm outside diameter for robust performance.
  • Manufacturer Catalog Number
    6004LLBP5
  • Manufacturer Upc Number
    4547359544954
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2330 lbf
  • Radial Static Load Capacity
    1140 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359544954

Overview

Mfr description
6004LLBP5 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought