Specifications
Details
- Additional DetailsGetting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The sporty baseball cap style of the HardCap A1+™ is sure to increase wearer acceptability and reduce injuries.
- Adjustment TypeStrap
- Application• Assembly Line • Maintenance • Aviation • Automotive Applications
- ColorHi-Vis Orange
- DescriptionGetting workers to wear head protection can be tough, especially in areas where hard hats are not required. It's estimated that a third of all impact injuries to the head are suffered by workers who bumped into stationary objects while not wearing any head protection. The sporty baseball cap style of the HardCap A1+™ is sure to increase wearer acceptability and reduce injuries.
- Description KeywordBump Caps
- FeaturesUltra sleek design means the HardCap A1+™ is almost indistinguishable from a low-profile baseball cap
- High VisibilityYes
- Manufacturer Upc Number05038428008778
- UPC_NO05038428008778
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)