Motion
AW40-N04-8Z-B-X48

SMC CORP OF AMERICA
AW40-N04-8Z-B-X48

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #07687120
MFR #AW40-N04-8Z-B-X48
Your Price$143.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40-N04-8Z-B-X48

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #07687120
MFR #AW40-N04-8Z-B-X48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.65/each(List $163.90)

Overview

Mfr description
AW40-N04-8Z-B-X48
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
  • NPT threads

Specifications

  • Body Size
    40
  • Port Size
    1/2
  • Port Thread Standard
    NPT
  • Weight
    0.66 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text