Motion
19SPA03B

CLECO
19SPA03B

Push to Start Air Screwdriver - 19-Series, Inline Handle Style, 1/8 in Compatible Bit Size, 1/8 in Inlet Size, 1900 rpm Maximum Speed
MI ITEM #07687275
MFR #19SPA03B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
19SPA03B

Push to Start Air Screwdriver - 19-Series, Inline Handle Style, 1/8 in Compatible Bit Size, 1/8 in Inlet Size, 1900 rpm Maximum Speed
MI ITEM #07687275
MFR #19SPA03B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19SPA03B SCREWDRIVER INLINE, CLUTCH,
  • BEST-in Class Accuracy, Exceeding a CM of 2.0 with a tolerance of plus minus 10%
  • 5-Year Industry Leading Clecomatic Clutch Warranty
  • Easy Access Torque Verification Port

Specifications

  • Compatible Bit Size
    1/8 in
  • Inlet size
    1/8 in
  • Maximum Speed
    1900 rpm
  • Minimum Torque
    5 in
  • Maximum Torque
    26 in
  • Air Pressure
    90 psi
  • Air Consumption
    11.0 scfm
  • Handle Style
    Inline
  • Reversible
    Reversible
  • Clutch Adjustability
    Adjustable Clutch
  • Variable Speed
    No Variable Speed
  • Series
    19-Series
  • Overall Length
    9.9 in
  • Manufacturer Upc Number
    697099643005
  • Harmonization Code
    8467115020
  • Warranty
    1-Year
  • Tool Weight
    1.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought