Motion
19PCA02Q

CLECO
19PCA02Q

Push to Start Air Screwdriver - 19-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 2800 rpm Maximum Speed
Mi Item #07687296
MFR #19PCA02Q
Price$3,110.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
19PCA02Q

Push to Start Air Screwdriver - 19-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 2800 rpm Maximum Speed
Mi Item #07687296
MFR #19PCA02Q

Mfr description
19PCA02Q SCREWDRIVER, PISTOL GRIP,
  • BEST-in Class Accuracy, Exceeding a CM of 2.0 with a tolerance of plus minus 10%
  • 5-Year Industry Leading Clecomatic Clutch Warranty
  • Easy Access Torque Verification Port
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,110.80/each

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    8.1 in
  • Tool Weight
    1.43 lbs

Details

  • Air Consumption
    11.0 scfm
  • Air Pressure
    90 psi
  • Clutch Adjustability
    Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Harmonization Code
    8467115020
  • Manufacturer Upc Number
    697099642473
  • Maximum Speed
    2800 rpm
  • Maximum Torque
    19 in
  • Minimum Torque
    5 in
  • Reversible
    Reversible
  • Series
    19-Series
  • Variable Speed
    No Variable Speed
  • Warranty
    1-Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)