Motion
MP2477

CLECO
MP2477

Spring Adjusted Clutch Air Screwdriver - M-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 1800 rpm Maximum Speed
Mi Item #07687333
MFR #MP2477
Price$1,124.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
MP2477

Spring Adjusted Clutch Air Screwdriver - M-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 1800 rpm Maximum Speed
Mi Item #07687333
MFR #MP2477

Mfr description
MP2477 SCREWDRIVER, ADJUSTABLE CLUTCH,
  • Spring Adjusted Clutch Shut-off
  • Rugged Metal Housing
  • Easy Access Forward Reverse Lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.13/each

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    7.8 in
  • Tool Weight
    2.65 lbs

Details

  • Air Consumption
    22.0 scfm
  • Air Pressure
    90 psi
  • Clutch Adjustability
    Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Harmonization Code
    8467115020
  • Manufacturer Upc Number
    697099641582
  • Maximum Speed
    1800 rpm
  • Maximum Torque
    100 in
  • Minimum Torque
    30.1 in
  • Reversible
    Reversible
  • Series
    M-Series
  • Variable Speed
    Variable Speed
  • Warranty
    1-Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)