Motion
MP2452

CLECO
MP2452

Direct Drive Stall Air Screwdriver - M-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 2800 rpm Maximum Speed
Mi Item #07687335
MFR #MP2452
Price$798.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
MP2452

Direct Drive Stall Air Screwdriver - M-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 2800 rpm Maximum Speed
Mi Item #07687335
MFR #MP2452

Mfr description
MP2452 SCREWDRIVER, DIRECT DRIVE STALL,
  • Rugged Metal Housing
  • Tough Tool Great Value
  • Easy Access Forward Reverse Lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.91/each

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    5.7 in
  • Tool Weight
    2.18 lbs

Details

  • Air Consumption
    22.0 scfm
  • Air Pressure
    90 psi
  • Clutch Adjustability
    Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Harmonization Code
    8467115020
  • Manufacturer Upc Number
    697099641506
  • Maximum Speed
    2800 rpm
  • Maximum Torque
    65 in
  • Minimum Torque
    9.7 in
  • Reversible
    Reversible
  • Series
    M-Series
  • Variable Speed
    Variable Speed
  • Warranty
    1-Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)