Motion
32230

NTN
32230

Tapered Roller Bearing Set - 5.9055 in Bore, 10.6299 in OD
Mi Item #07687439
MFR #32230
Price$3,941.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
32230

Tapered Roller Bearing Set - 5.9055 in Bore, 10.6299 in OD
Mi Item #07687439
MFR #32230

Mfr description
32230 TAPER BEARING SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,941.57/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.1200 in, 3.000 mm
  • Inner Ring Width
    2.8740 in, 73.000 mm
  • Outside Diameter
    270 mm
  • Overall Width
    3.0313 in
  • Precision Rating
    Class 0
  • Weight
    52.029 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359529500
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359529500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)