Motion
3109X24X12
3109X24X12 PIPE-STRAIGHT
MI ITEM #07687459
MFR #3109X24X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3109X24X12 PIPE-STRAIGHT
MI ITEM #07687459
MFR #3109X24X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    3/4 in
  • Hex Size
    2 in / 50.8 mm
  • Length
    1.57 in / 39.878 mm
  • Weight
    0.99 lb

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1-1/2-11-1/2
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    3/4-14
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Overview

Mfr description
3109X24X12 PIPE-STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought