Motion
3159X16
Hex Head Pipe Plug
MI ITEM #07687463
MFR #3159X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Head Pipe Plug
MI ITEM #07687463
MFR #3159X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3159X16 ADAPTER

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    NPT
  • End 1 Thread
    1-11-1/2
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.313 in / 33.3502 mm
  • Length
    1.254 in / 31.8516 mm
  • Country of Origin
    CN
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085
  • Weight
    0.334 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text