Motion
3179X06
Square Drive Pipe Plug
MI ITEM #07687467
MFR #3179X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Drive Pipe Plug
MI ITEM #07687467
MFR #3179X06

Mfr description
3179X06 PIPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.438 in / 11.1252 mm
  • Length
    0.832 in / 21.1328 mm
  • Weight
    0.055 lb

Details

  • Adapter Type
    Caps & Nuts
  • Body Material
    Steel
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End 1 Thread
    3/8-18
  • End 1 Type
    Male
  • Harmonization Code
    8412.90.9015
  • Manufacturer Catalog
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)