Motion
3209X08X06
3209X08X06 ADAPTER
Mi Item #07687473
MFR #3209X08X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3209X08X06 ADAPTER
Mi Item #07687473
MFR #3209X08X06

Mfr description
3209X08X06 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    3/8 in
  • Hex Size
    1.125 in / 28.575 mm
  • Length
    1.68 in / 42.672 mm
  • Weight
    0.254 lb

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/2-14
  • End 1 Type
    Female
  • End 2 Style
    NPT
  • End 2 Thread
    3/8-18
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)