Motion
3269X08X08
3269X08X08 ADAPTER
MI ITEM #07687482
MFR #3269X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3269X08X08 ADAPTER
MI ITEM #07687482
MFR #3269X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Size
    1.125 in / 28.575 mm
  • Length
    1.572 in / 39.9288 mm
  • Weight
    0.2567 lb

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • End 1 Style
    SAE
  • End 1 Thread
    3/4-16
  • End 1 Type
    Male
  • End 2 Style
    NPT
  • End 2 Thread
    1/2-14
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Overview

Mfr description
3269X08X08 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought